This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 Series WorkHorseÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series WorkHorse«. Type: Label. Special Features: Solar Panel Identification. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-423 Polyester. Height: 0.25 IN. Width: 0.25 IN. Thickness: 0.003 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 750. Print-On Area: 0.25 in H x 0.25 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4400, R6000, R6200, R6900. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114734.
Overview
BMP«71 Series WorkHorseÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series WorkHorse«. Type: Label. Special Features: Solar Panel Identification. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-423 Polyester. Height: 0.25 IN. Width: 0.25 IN. Thickness: 0.003 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 750. Print-On Area: 0.25 in H x 0.25 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4400, R6000, R6200, R6900. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114734.
Also known as: M71-1-423
Specifications
Type: | Permanent, Label |
Material: | Polyester |
Length: | 1/4 in |
Width: | 1/4 in |
Color: | White |
Type: | Permanent, Label |
Length: | 1/4 in |
Color: | White |
Material: | Polyester |
Width: | 1/4 in |
Customer Reviews
No reviews for this product
(0)