This product has been discontinued.
Printer Label, Ultra-Aggressive Polyester Material, White, 1.9" x 4"
Item #:
273237
Cat #:
PTL-38-489
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Printer Label, Ultra-Aggressive Polyester Material, White, 1.9 Inch x 4 Inch, 100 per Roll
Overview
Printer Label, Ultra-Aggressive Polyester Material, White, 1.9 Inch x 4 Inch, 100 per Roll
Also known as: PTL-38-489
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)