Refill Cartridge, Polyester, 3/8" x 18'

Item #: 70981
Cat #: 18508
UPC: 071701185082
Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Clear

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/8" x 18', Color: Black on Clear
For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701185082, 18508

Specifications

Color: Clear
Material: Polyester
Length: 18 ft
Width: 3/8 in
Color: Clear
Length: 18 ft
Material: Polyester
Width: 3/8 in

Customer Reviews

No reviews for this product
(0)