This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Non-laminated polyolefin label, 0.25" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 25 labels/row, 275 labels/sheet, 10000 labels per package.
Overview
Non-laminated polyolefin label, 0.25" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 25 labels/row, 275 labels/sheet, 10000 labels per package.
Also known as: N025X075FJJ
Specifications
Material: | Polyolefin |
Type: | Label |
Color: | White |
Length: | 3 in |
Material: | Polyolefin |
Color: | White |
Type: | Label |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)