Refill Tape, Vinyl, 3/4" x 18'

Item #: 1023883
Cat #: 1805422
UPC: 071701059789
Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Red

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Red
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.
Also known as: 071701059789, 1805422

Specifications

Color: Red
Width: 3/4 in
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Red
Material: Vinyl
Family / Style: RHINO 4200
Width: 3/4 in
Length: 18 ft

Customer Reviews

No reviews for this product
(0)