Refill Tape, Vinyl, 1" x 18'

Item #: 975183
Cat #: 1805423
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Blue

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Blue
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application
Also known as: 1805423

Specifications

Type: Permanent, Label
Color: Blue
Width: 1 in
Material: Vinyl
Length: 18 ft
Type: Permanent, Label
Width: 1 in
Length: 18 ft
Color: Blue
Material: Vinyl

Customer Reviews

No reviews for this product
(0)