Refill Tape, Vinyl, 1" x 18'

Item #: 965970
Cat #: 1805430
UPC: 071701059864
Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on White

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on White
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.
Also known as: 071701059864, 1805430

Specifications

Type: Permanent, Label
Width: 1 in
Material: Vinyl
Length: 18 ft
Color: White
Type: Permanent, Label
Material: Vinyl
Color: White
Width: 1 in
Length: 18 ft

Customer Reviews

No reviews for this product
(0)