Refill Tape, Vinyl, 1" x 18'

Item #: 1134280
Cat #: 1805431
UPC: 071701059871
Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Yellow

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Yellow
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.
Also known as: 071701059871, 1805431

Specifications

Width: 1 in
Material: Vinyl
Length: 18 ft
Color: Yellow
Width: 1 in
Length: 18 ft
Material: Vinyl
Color: Yellow

Customer Reviews

No reviews for this product
(0)