Label Maker Cartridge

Item #: 617004
Cat #: M-49-498
UPC: 662820999751
Sign In or Register to view pricing and more.
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51
Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.
Also known as: 662820999751, M-49-498

Specifications

Type: Repositionable, Label
Width: 1 in
Length: 1 in
Material: Vinyl
Color: White
Type: Repositionable, Label
Length: 1 in
Color: White
Width: 1 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)