This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series CleanLiftÖ Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series CleanLiftÖ. Type: Label. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.275 IN. Width: 1 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Wire Size: 22 gauge to 16 gauge. Print-On Area: 0.275 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 62661.
Overview
BMP«71 TLS 2200« Series CleanLiftÖ Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series CleanLiftÖ. Type: Label. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.275 IN. Width: 1 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Wire Size: 22 gauge to 16 gauge. Print-On Area: 0.275 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 62661.
Also known as: PTL-15-498
Specifications
Type: | Label |
Color: | White |
Type: | Label |
Color: | White |
Customer Reviews
No reviews for this product
(0)