This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Flexible. Application: Calibration Labeling, Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 2.25 IN. Color: White. Adhesive: Removable Rubber Based. Compatible Surface Types: Rough, Smooth, Textured. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 6 Labels. Temperature Range: -40 to 175 DEG F. Quantity per Card or Sheet: 6. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35056.
Overview
Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Flexible. Application: Calibration Labeling, Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 2.25 IN. Color: White. Adhesive: Removable Rubber Based. Compatible Surface Types: Rough, Smooth, Textured. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 6 Labels. Temperature Range: -40 to 175 DEG F. Quantity per Card or Sheet: 6. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35056.
Also known as: 662820350569, WO-56
Specifications
Type: | Label |
Color: | White |
Standards: | California Proposition 65 |
Type: | Label |
Standards: | California Proposition 65 |
Color: | White |
Customer Reviews
No reviews for this product
(0)