Refill Tape, Vinyl, 3/4" x 18'

Item #: 48673
Cat #: 18436
UPC: 071701184368
Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Orange

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Orange
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184368, 18436

Specifications

Width: 3/4 in
Material: Vinyl
Color: Orange
Length: 18 ft
Width: 3/4 in
Color: Orange
Material: Vinyl
Length: 18 ft

Customer Reviews

No reviews for this product
(0)