This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Self-Laminating Labels, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Compatible With: BMP41, BMP51
Overview
Self-Laminating Labels, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Compatible With: BMP41, BMP51
This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance
Also known as: 662820647607, M-91-427
Specifications
Type: | Self Laminating, Wire Marker, Label |
Width: | 1 in |
Length: | 1 1/2 in |
Material: | Vinyl |
Color: | White |
Type: | Self Laminating, Wire Marker, Label |
Length: | 1 1/2 in |
Color: | White |
Width: | 1 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)