This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11252.
Overview
BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11252.
Also known as: PTL-30-435
Specifications
Material: | Polyester |
Type: | Label |
Color: | Silver |
Material: | Polyester |
Color: | Silver |
Type: | Label |
Customer Reviews
No reviews for this product
(0)