This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.
Overview
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable UL approved; CSA accepted Meets requirements of a halogen-free material per DIN VDE 0472 part 815 Service temperature of -94 to 230° F (-70 to 110° C)
Also known as: 662820184270, PTL-31-423
Specifications
Width: | 1 in |
Material: | Polyester |
Type: | Label |
Color: | White |
Length: | 1.500 in |
Width: | 1 in |
Type: | Label |
Length: | 1.500 in |
Material: | Polyester |
Color: | White |
Customer Reviews
No reviews for this product
(0)