Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Open 3" Core Self-laminating Vinyl Labels - Clear/white. Brand Name: Brady . Type: Label. Special Features: Self-extinguishing, Self-laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: Clear/white. Material: Brady B-427 Vinyl. Height: 1.25in. Width: 0.5 In. Thickness: 0.004 In. Temperature Range: -40 To 158 Deg F. Printer Type: Bbp 81 Label Printer, Brady 1244 Series Label Machin
Overview
Open 3" Core Self-laminating Vinyl Labels - Clear/white. Brand Name: Brady . Type: Label. Special Features: Self-extinguishing, Self-laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: Clear/white. Material: Brady B-427 Vinyl. Height: 1.25in. Width: 0.5 In. Thickness: 0.004 In. Temperature Range: -40 To 158 Deg F. Printer Type: Bbp 81 Label Printer, Brady 1244 Series Label Machin
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820623311, THT-114-427-5
Specifications
Material: | Vinyl |
Color: | White |
Material: | Vinyl |
Color: | White |
Customer Reviews
No reviews for this product
(0)