Laser/Inkjet, Self-Lam Label, Polyester,

Item #: 303987
Cat #: S075X075YAJ
UPC: 074983683857
Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 9 labels per row and 117 labels per sheet. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG w

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 9 labels per row and 117 labels per sheet. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG w
Also known as: 074983683857, S075X075YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Length: 3 in
Material: Polyester
Color: White
Type: Label
Length: 3 in

Customer Reviews

No reviews for this product
(0)