Laser, Self-Lam Label, Polyester, 1.00"

Item #: 74072
Cat #: S100X400YAJ
UPC: 074983505920
Sign In or Register to view pricing and more.
The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 14 labels per sheet. The label has a white colored print-on area 1.0" (25.4mm) high for 2-1 AWG wires

Overview

The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 14 labels per sheet. The label has a white colored print-on area 1.0" (25.4mm) high for 2-1 AWG wires
Also known as: 074983505920, S100X400YAJ

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)