Floor Marking Tape, 3"x100', Orange

Item #: 844945
Cat #: 104346
UPC: 754473161248
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 3 Inch x 100 Foot, Orange

Overview

Floor Marking Tape, 3 Inch x 100 Foot, Orange
Also known as: 754473161248, 104346

Specifications

Length: 100 ft
Width: 3 in
Material: Polyester
Color: Orange
Type: Floor Marking Tape
Length: 100 ft
Material: Polyester
Type: Floor Marking Tape
Width: 3 in
Color: Orange

Customer Reviews

No reviews for this product
(0)