Floor Marking Tape, 2" x 5" Corner L Mark, Blue
Item #:
320766
Cat #:
104432
UPC:
754473162108
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Blue, 20 Per Pack
Overview
Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Blue, 20 Per Pack
Extremely durable ToughStripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Also known as: 754473162108, 104432
Specifications
Width: | 2 in |
Color: | Blue |
Material: | Polyester |
Length: | 5 in |
Type: | Floor Marking Tape |
Width: | 2 in |
Material: | Polyester |
Type: | Floor Marking Tape |
Color: | Blue |
Length: | 5 in |
Customer Reviews
No reviews for this product
(0)