Floor Marking Tape, 2" x 5" Corner L Mark, Yellow

Item #: 345164
Cat #: 104433
UPC: 754473162115
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Yellow, 20 Per Pack

Overview

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Yellow, 20 Per Pack
Also known as: 754473162115, 104433

Specifications

Width: 2 in
Material: Polyester
Length: 5 in
Type: Floor Marking Tape
Color: Yellow
Width: 2 in
Length: 5 in
Color: Yellow
Material: Polyester
Type: Floor Marking Tape

Customer Reviews

No reviews for this product
(0)