Floor Marking Tape, 2" x 5" Corner L Mark, Black

Item #: 1201246
Cat #: 104434
UPC: 754473162122
Sign In or Register to view pricing and more.
Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Black, 20 Per Pack

Overview

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Black, 20 Per Pack
Also known as: 754473162122, 104434

Specifications

Width: 2 in
Material: Polyester
Color: Black
Length: 5 in
Type: Floor Marking Tape
Width: 2 in
Color: Black
Type: Floor Marking Tape
Material: Polyester
Length: 5 in

Customer Reviews

No reviews for this product
(0)