Tape Dispensers

10 Found
3M

Wire Marker Tape Dispenser

Item #: 70355
CAT #: STD-0-9
UPC: 054007121749
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Item #: 70096
CAT #: STD-0-9X
UPC: 054007495185
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Item #: 79860
CAT #: STD
UPC: 054007121725
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Item #: 79845
CAT #: STD-C
UPC: 054007121756
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser: Colors - 10/case

Item #: 70103
CAT #: STD-CX
UPC: 054007495178
Sign In or Register to view pricing and more.
Panduit

Dispenser filled with one roll each legend 0 thru 9.

Item #: 72034
CAT #: PMD-0-9
UPC: 074983971213
Sign In or Register to view pricing and more.
3M

STD-X W/M SDR EMPTY DISP 49519 STD

Item #: 251252
CAT #: STD-X
UPC: 054007495192
Sign In or Register to view pricing and more.
3M

3/8" Wire Marker Tag Refill

Item #: 381922
CAT #: STD-101
UPC:
Sign In or Register to view pricing and more.
3M

Tag Wire Marker Dispenser

Item #: 382068
CAT #: STD-TAG
UPC:
Sign In or Register to view pricing and more.
3M

1/4" Wire Marker Tag Refill

Item #: 382070
CAT #: STD-102
UPC:
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Marker Tape Dispenser, Capacity: 10 Rolls, Includes: (10) Rolls of Numbered Tape - (1) Each of 0-9
Item #: 70355
CAT #: STD-0-9
UPC: 054007121749
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Wire and Cable Marker Tape Dispenser, Includes: (10) Rolls of Numbered Tape - (1) Each 0-9, White
Item #: 70096
CAT #: STD-0-9X
UPC: 054007495185
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Wire Marker Tape Dispenser, Capacity: 10 rolls
Item #: 79860
CAT #: STD
UPC: 054007121725
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser

Wire Marker Tape Dispenser, Includes: (10) Rolls of Colored Tape - (1) Each Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow
Item #: 79845
CAT #: STD-C
UPC: 054007121756
Sign In or Register to view pricing and more.
3M

Wire Marker Tape Dispenser: Colors - 10/case

3M STD-CX WIRE MARKER TAPE D
Item #: 70103
CAT #: STD-CX
UPC: 054007495178
Sign In or Register to view pricing and more.
Panduit

Dispenser filled with one roll each legend 0 thru 9.

Dispenser filled with one roll each legend 0 thru 9.
Item #: 72034
CAT #: PMD-0-9
UPC: 074983971213
Sign In or Register to view pricing and more.
3M

STD-X W/M SDR EMPTY DISP 49519 STD

3MÖ ScotchCodeÖ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tapeÆs high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Item #: 251252
CAT #: STD-X
UPC: 054007495192
Sign In or Register to view pricing and more.
3M

3/8" Wire Marker Tag Refill

3/8" Wire Marker Tag Refill3/8" Wire Marker Tag Refill, Dimensions: 2.4" x .375", Wire Gauges: 18-10 AWG, Includes: 50 Labels/Roll
Item #: 381922
CAT #: STD-101
UPC:
Sign In or Register to view pricing and more.
3M

Tag Wire Marker Dispenser

Tag Wire Marker DispenserTag Wire Marker Dispenser, Includes: 3/8" Wire Tags, 1/4" Wire Tags, (1) SMP Pen
Item #: 382068
CAT #: STD-TAG
UPC:
Sign In or Register to view pricing and more.
3M

1/4" Wire Marker Tag Refill

1/4" Wire Marker Tag Refill1/4" Wire Marker Tag Refill, Dimensions: 1.6" x .25", Wire Gauges: 22-14 AWG, Includes: (75)
Item #: 382070
CAT #: STD-102
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found