This product has been discontinued.
Sign, CAUTION, Not Illuminated, 7" x 10", Indoor/Outdoor
Item #:
506318
Cat #:
22937
UPC:
754473229375
Sign In or Register to view pricing and more.
Documents & Guides
Sign, CAUTION Turn Machine Off When Not In Use, Not Illuminated, Black Lettering, 7 Inch x 10 Inch, Indoor/Outdoor
Overview
Sign, CAUTION Turn Machine Off When Not In Use, Not Illuminated, Black Lettering, 7 Inch x 10 Inch, Indoor/Outdoor
Also known as: 754473229375, 22937
Specifications
Color: | Yellow/Black |
Height: | 7 in |
Type: | Sign |
Material: | Plastic |
Width: | 10 in |
Color: | Yellow/Black |
Type: | Sign |
Width: | 10 in |
Height: | 7 in |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)