AC Clamp Meter / Multimeter, True RMS, 600V, 600A
Item #:
655361
Cat #:
MA620-K
UPC:
793950326206
Sign In or Register to view pricing and more.
Documents & Guides
AC Clamp Meter / Multimeter, True RMS, with Integrated AC Voltage Detector. Kit Includes: Model EX505, Multimeter, Industrial grade, Waterproof, Drop-Proof, with True RMS Functions and Model MA620 AC Clamp-on Multimeter, True RMS, 600 Amp, with Built-In Non-Contact AC Voltage Detector, Test Leads and Temperature Probe.
Overview
AC Clamp Meter / Multimeter, True RMS, with Integrated AC Voltage Detector. Kit Includes: Model EX505, Multimeter, Industrial grade, Waterproof, Drop-Proof, with True RMS Functions and Model MA620 AC Clamp-on Multimeter, True RMS, 600 Amp, with Built-In Non-Contact AC Voltage Detector, Test Leads and Temperature Probe.
This Industrial DMM/Clamp Meter Kit includes an MA620 TRMS 600 Amp AC Clamp Meter with built-in non-contact Voltage detector. An EX505 industrial grade, CAT IV-600 Volt, 11 Function DMM that's waterproof (IP67) and drop proof (6 feet). Complete with test leads, Type K thermocouple bead probe with banana input adapter, and a magnetic hanging strap for the multimeter. Supplied in a CA900 soft carrying case that provides protection and organization for the meters and accessories.
Also known as: 793950326206, MA620-K, apprentice
Specifications
Amps: | 600 |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 600 |
Volts AC: | 600 |
Volts DC: | 600 |
Customer Reviews
No reviews for this product
(0)