Sign In or Register to view pricing and more.
Documents & Guides
Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads and Alligator Clips, Bead Wire Temperature Probe, Carrying Case and Batteries.
Overview
Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads and Alligator Clips, Bead Wire Temperature Probe, Carrying Case and Batteries.
Also known as: MG302
Specifications
Amps: | 10 |
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Insulation Tester, Multimeter |
Volts DC Range: | 1000 |
Amps Range: | 0 - 10 |
Amps: | 10 |
Volts DC: | 1000 |
Volts DC Range: | 1000 |
Volts AC: | 1000 |
Type: | Insulation Tester, Multimeter |
Amps Range: | 0 - 10 |
Customer Reviews
No reviews for this product
(0)