260' Laser Distance Meter

Item #: 1155506
Cat #: 2282-20
UPC: 045242313143
Sign In or Register to view pricing and more.
Documents & Guides
MIL 2282-20 260' LASER DIST METER

Overview

MIL 2282-20 260' LASER DIST METER
Milwaukee's Laser Distance Meter is a heavy duty distance measuring tool for professional, commercial and industrial applications. The 2282-20 can easily measure distance up to 260' with 1/16" accuracy. The simple user interface makes Laser Distance Meter easy to use. Smart Horizontal Mode provides the most accurate measurements by factoring in the angle the unit is being held. The end bracket allows for accurate measuring from corners and edges. Easily add and subtract values and use seven different functions to calculate length, area, volume, indirect measurements, stake out, timer and Smart Horizontal equations. The 2281-20 includes meter case, two (2) AAA batteries, quick reference guide, CD manual and is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242313143, 2282-20

Specifications

IP/NEMA Rating: IP54
IP/NEMA Rating: IP54

Customer Reviews

No reviews for this product
(0)