Distance Meters

19 Found
Klein

Compact Laser Distance Measure

Item #: 1943020
CAT #: 93LDM100C
UPC: 092644930065
Sign In or Register to view pricing and more.
Klein

Laser Distance Measurer

Item #: 1065047
CAT #: 93LDM65
UPC: 092644930034
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Item #: 441273
CAT #: FLUKE-414D
UPC: 095969613552
Sign In or Register to view pricing and more.
Extech

Laser Distance Meter

Item #: 580537
CAT #: DT300
UPC:
Sign In or Register to view pricing and more.
Milwaukee

65' Laser Distance Meter

Item #: 1543797
CAT #: 48-22-9801
UPC: 045242493265
Sign In or Register to view pricing and more.
Extech

Tachometer, Digital, Miniature, w/ Laser Light Source

Item #: 575266
CAT #: 461920
UPC: 793950469200
Sign In or Register to view pricing and more.
Dewalt

165 Ft. Laser Distance Measurer

Item #: 2155073
CAT #: DW0165
UPC:
Sign In or Register to view pricing and more.
Milwaukee

150' Laser Distance Meter

Item #: 1274932
CAT #: 48-22-9802
UPC: 045242493272
Sign In or Register to view pricing and more.
Milwaukee

330' Laser Distance Meter

Item #: 1241854
CAT #: 48-22-9803
UPC: 045242493289
Sign In or Register to view pricing and more.
Dewalt

TOOL CONNECT™ 330 FT. Laser Distance Measurer

Item #: 1427747
CAT #: DW0330S
UPC:
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Item #: 452471
CAT #: FLUKE-424D
UPC: 095969613576
Sign In or Register to view pricing and more.
Amprobe

TACHOMETER, COMBO,

Item #: 181008
CAT #: TACH20
UPC: 095969463881
Sign In or Register to view pricing and more.
Milwaukee

Laser Distance Meter

Item #: 1155502
CAT #: 2281-20
UPC: 045242312917
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Item #: 34993
CAT #: FLUKE-411D
UPC:
Sign In or Register to view pricing and more.
Klein

VDV DISTANCE METER

Item #: 544158
CAT #: VDV501-089
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Heavy Duty Laser Distance Meter

Item #: 141479
CAT #: 2280-20
UPC: 045242204298
Sign In or Register to view pricing and more.
Klein

Compact Laser Distance Measure

Compact Laser Distance Measure, Measures From 2-Inch (5.1 cm) Up To 100 Feet (30.5 m) With 1/16-Inch (0.16 cm) Accuracy For The First 30 Feet & Accurate To 1/8-Inch (0.32 cm) Up To 100 Feet (30.5 m), Toggle Between Inches, Feet & Inches, & Meters For More Precise Measurements, Audio Sound Alert When Measurement Is Taken, Includes: Laser Distance Measure, (2) AAA Batteries & Manual
Item #: 1943020
CAT #: 93LDM100C
UPC: 092644930065
Sign In or Register to view pricing and more.
Klein

Laser Distance Measurer

Laser Distance Measurer, Included: Pouch & 2 x AAA Batteries; Height: 4.5", Width: 2.0", Depth: 1.4", Weight: 4.5 oz.
Item #: 1065047
CAT #: 93LDM65
UPC: 092644930034
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Laser Distance Meter, Range: 50M/165FT, Accuracy: +/- 2 mm, Features: Pythagoras Calculation, Power: (2) AAA Batteries, Includes: Belt Pouch.
Item #: 441273
CAT #: FLUKE-414D
UPC: 095969613552
Sign In or Register to view pricing and more.
Extech

Laser Distance Meter

Laser Distance Meter, Measures Up To: 164 Feet (50m), Features: Storage, Area/Volume, Includes: Case, Two AAA Batteries.
Item #: 580537
CAT #: DT300
UPC:
Sign In or Register to view pricing and more.
Milwaukee

65' Laser Distance Meter

65' Laser Distance Meter, 65' Range, +/- 1/8" Accuracy, Side-Shot Button, Backlit Screen, Continuous Real-Time Measurements
Item #: 1543797
CAT #: 48-22-9801
UPC: 045242493265
Sign In or Register to view pricing and more.
Extech

Tachometer, Digital, Miniature, w/ Laser Light Source

Tachometer, Digital, Miniature, with Laser Light Source, Range: 2 to 99,999 RPM, Complete with 9 Volt Battery and Reflective Tape
Item #: 575266
CAT #: 461920
UPC: 793950469200
Sign In or Register to view pricing and more.
Dewalt

165 Ft. Laser Distance Measurer

165 Ft. Laser Distance Measurer, For Area & Volume Calculations, Accuracy Of 1/16" At 30ft, Includes AAA Batteries & Quick Start Guide
Item #: 2155073
CAT #: DW0165
UPC:
Sign In or Register to view pricing and more.
Milwaukee

150' Laser Distance Meter

150' Laser Distance Meter, 150' Range, +/- 1/16" Accuracy, Backlit Color Screen, Side-Shot Button, Continuous Real-Time Measurements, 2 Position Auto-Detecting Lever,
Item #: 1274932
CAT #: 48-22-9802
UPC: 045242493272
Sign In or Register to view pricing and more.
Milwaukee

330' Laser Distance Meter

330' Laser Distance Meter, 330' Range, +/- 1/16" Accuracy, Backlit Color Screen, Side-Shot Button, Continuous Real-Time Measurements, Digital Auto-Level, 3 Position Auto-Detecting Lever
Item #: 1241854
CAT #: 48-22-9803
UPC: 045242493289
Sign In or Register to view pricing and more.
Dewalt

TOOL CONNECT™ 330 FT. Laser Distance Measurer

TOOL CONNECT™ 330 FT. Laser Distance Measurer, Area & Volume Calculations, Accuracy Of 1/16" At 30ft, Range of 330ft, Compatible with DEWALT's Tool Connect™ App To Capture Measurements, Markup Photos & Create & Export Projects, Includes AAA Batteries & Quick Start Guide
Item #: 1427747
CAT #: DW0330S
UPC:
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Laser Distance Meter, Range: 100M/330ft, Accuracy: +/- 1 mm, Features: Pythagoras Calculations, Includes: Pouch
Item #: 452471
CAT #: FLUKE-424D
UPC: 095969613576
Sign In or Register to view pricing and more.
Amprobe

TACHOMETER, COMBO,

AMP TACH20 TACHOMETER, COMBO,
Item #: 181008
CAT #: TACH20
UPC: 095969463881
Sign In or Register to view pricing and more.
Milwaukee

Laser Distance Meter

Laser Distance Meter, Range: 2 Inch to 200 Feet, Accuracy: 1/16", Features: Five Different Measurement Functions, Allows for easy measuring from edges and corners
Item #: 1155502
CAT #: 2281-20
UPC: 045242312917
Sign In or Register to view pricing and more.
Fluke

Laser Distance Meter

Laser Distance MeterDistance Meter, Laser, Range: 0.33' (0.1m) - 100' (30m), Accuracy: +/- 0.118" (3mm), Features: Area & Volume Calculator, Pythagoras Calculator & Auto Off, Includes: Carrying Pouch & (2) AAA Batteries
Item #: 34993
CAT #: FLUKE-411D
UPC:
Sign In or Register to view pricing and more.
Klein

VDV DISTANCE METER

KLE VDV501-089 VDV DISTANCE METER
Item #: 544158
CAT #: VDV501-089
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Heavy Duty Laser Distance Meter

Heavy Duty Laser Distance MeterLaser Distance Meter, Range: 0.16' to 197', Accuracy: +/- 0.059, Features: Six Different Measurement Functions, Rugged Over-Molding & Easily Add or Subtract Distance Values
Item #: 141479
CAT #: 2280-20
UPC: 045242204298
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found