AC Clamp Meters
43 Found
Klein
Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp
Item #: 1731164
CAT #: CL220
UPC: 092644692857
Sign In or Register to view pricing and more.
Klein
Digital Clamp Meter, AC Auto-Ranging, 600A
Item #: 917541
CAT #: CL600
UPC: 092644690143
Sign In or Register to view pricing and more.
Klein
Flexible AC Current Clamp Meter, 18" Flexible Clamp
Item #: 1252553
CAT #: CL150
UPC: 092644690990
Sign In or Register to view pricing and more.
Ideal
400A AC TRMS Clamp Meter
Item #: 1806708
CAT #: 61-737
UPC: 783250810253
Sign In or Register to view pricing and more.
Teledyne FLIR
Industrial Imaging Clamp Meter, 160 x 120 IR Resolution
Item #: 1306710
CAT #: CM275
UPC: 793950372753
Sign In or Register to view pricing and more.
Fluke
AC CURRENT CLAMP
Item #: 706163
CAT #: FLK-A3001FC-KIT
UPC: 095969724234
Sign In or Register to view pricing and more.
Klein
DIGITAL CLAMP METER AC AUTO 400A
Item #: 1110863
CAT #: CL330
UPC: 092644690396
Sign In or Register to view pricing and more.
Klein
Digital Clamp Meter, AC Auto-Ranging, 600A
Item #: 924102
CAT #: CL700
UPC: 092644690150
Sign In or Register to view pricing and more.
Amprobe
Fluke RS-3 PRO
Item #: 410347
CAT #: RS-3-PRO
UPC: 095969497718
Sign In or Register to view pricing and more.
Fluke
Fluke I2000 Flex Ac Current Probe
Item #: 125939
CAT #: I2000-FLEX
UPC: 095969345088
Sign In or Register to view pricing and more.
Amprobe
Swivel Clamp Meter
Item #: 300319
CAT #: ACD-23SW
UPC: 095969563529
Sign In or Register to view pricing and more.
Teledyne FLIR
Clamp Meter, Clamp-Pro, Maximum Rating: 3000A
Item #: 1120064
CAT #: CM55
UPC: 793950370551
Sign In or Register to view pricing and more.
Extech
AC Clamp Meter, 400 Amp, LCD Display
Item #: 655358
CAT #: MA410
UPC: 793950374108
Sign In or Register to view pricing and more.
Extech
AC Clamp Meter, True RMS, 400A, Compact Size
Item #: 655360
CAT #: MA430T
UPC:
Sign In or Register to view pricing and more.
Fluke
FLK I5S-PR 1750 5A CURRENT CLP
Item #: 527957
CAT #: I5S-PR
UPC: 095969587044
Sign In or Register to view pricing and more.
Fluke
FLK I3000S-FLEX-36 AC CURRENT CLAMP
Item #: 482807
CAT #: I3000S-FLEX-36
UPC: 095969345071
Sign In or Register to view pricing and more.
Klein
Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp
Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp, Backlit LCD Screen, Includes: Carrying Case, Test Leads With CAT III/CAT IV Safety Caps, Thermocouple, Instructions, & (3) AAA Batteries
Item #: 1731164
CAT #: CL220
UPC: 092644692857
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Klein
Digital Clamp Meter, AC Auto-Ranging, 600A
Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Item #: 917541
CAT #: CL600
UPC: 092644690143
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Klein
Flexible AC Current Clamp Meter, 18" Flexible Clamp
Flexible AC Current Clamp Meter, 18 Inch Flexible Clamp, 3000 Count LCD Display, Includes Carrying Case, Instruction Manual, and AAA Batteries
Item #: 1252553
CAT #: CL150
UPC: 092644690990
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Ideal
400A AC TRMS Clamp Meter
400A AC TRMS Clamp Meter, UL Certified CAT III 600V, Measures 0-400 Amps AC And 0-600 Volts AC/DC, Provides True RMS AC Voltage, Measures AC Current, AC/DC Voltage, Frequency, Resistance, Continuity, Capacitance, Diodes, Temperature And Senses AC Voltage, Built-In Probe Tip Holder, Backlit Display, Includes: Soft Case, Test Leads, Batteries And K-Type Thermocouple
Item #: 1806708
CAT #: 61-737
UPC: 783250810253
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Teledyne FLIR
Industrial Imaging Clamp Meter, 160 x 120 IR Resolution
Clamp Meter, 4 Presets with Custom Adjustment, Laser Pointer, Fixed Focus, Application: Combines Thermal Imaging and Electrical Measurement into Powerful Inspection, Troubleshooting, and Diagnostic Tools
Item #: 1306710
CAT #: CM275
UPC: 793950372753
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Fluke
AC CURRENT CLAMP
FLK FLK-A3001-FC-KIT FC WIRELESS AC CURRENT CLAMP
Item #: 706163
CAT #: FLK-A3001FC-KIT
UPC: 095969724234
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Klein
DIGITAL CLAMP METER AC AUTO 400A
DIGITAL CLAMP METER AC AUTO 400A
Item #: 1110863
CAT #: CL330
UPC: 092644690396
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Klein
Digital Clamp Meter, AC Auto-Ranging, 600A
Clamp Meter, Maximum Rating: CAT IV 600V, CAT III 1000V, 600A, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Item #: 924102
CAT #: CL700
UPC: 092644690150
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Amprobe
Fluke RS-3 PRO
AMP RS-3 PRO CAT4 ANALOG CLMP
Item #: 410347
CAT #: RS-3-PRO
UPC: 095969497718
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Fluke
Fluke I2000 Flex Ac Current Probe
Fluke I2000 Flex Ac Current flexable Ac Current Probe
Item #: 125939
CAT #: I2000-FLEX
UPC: 095969345088
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Amprobe
Swivel Clamp Meter
Swivel Clamp Meter, Maximum Rating: 400ACA & 600V, Features: AC Current, Voltabe, Resistance, Capacitance, Temperature, Includes: Test Leads, Battery, Carry Case, Type-K Thermocouple, Manual.
Item #: 300319
CAT #: ACD-23SW
UPC: 095969563529
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Teledyne FLIR
Clamp Meter, Clamp-Pro, Maximum Rating: 3000A
Clamp Meter, Clamp-Pro, Maximum Rating: 3000A AC, Coil Length: 10", Features: Built-in LED Worklights, Bluetooth Compatible
Item #: 1120064
CAT #: CM55
UPC: 793950370551
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Extech
AC Clamp Meter, 400 Amp, LCD Display
AC Clamp Meter, 400 Amp, AC/DC Voltage: 600 Volts, Non-Contact Voltage, Temperature Range: -4 to 1400°F (-20 to 760°C), Includes Multimeter Functions AC/DC Voltage, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode, and Continuity, LCD Display. Complete with Test Leads, General Purpose Type K Bead Wire Temperature Probe, Two AAA Batteries, and Carrying Case.
Item #: 655358
CAT #: MA410
UPC: 793950374108
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Extech
AC Clamp Meter, True RMS, 400A, Compact Size
AC Clamp Meter, True RMS, 400 Amp, Compact Size, Non-Contact Voltage, Six Functions: AC Current, AC/DC Voltage, Resistance, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, and Soft Carrying Case.
Item #: 655360
CAT #: MA430T
UPC:
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.
Fluke
FLK I3000S-FLEX-36 AC CURRENT CLAMP
FLK I3000S-FLEX-36 AC CURRENT
Item #: 482807
CAT #: I3000S-FLEX-36
UPC: 095969345071
Category:
AC Clamp Meters
Sign In or Register to view pricing and more.