2
more
AC/DC Clamp Meter, w/ Infrared Thermometer
Item #:
662626
Cat #:
CM78
UPC:
793950370780
Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 to 760°C. Functions: Voltage, Current, Min / Max, Average, Auto Power Off, D
Overview
AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 to 760°C. Functions: Voltage, Current, Min / Max, Average, Auto Power Off, D
The FLIR CM78 is a True RMS industrial clamp meter for the electrician who works on high-powered equipment and temperature systems and needs a safe, capable combination tool. An integrated IR thermometer provides fast non-contact measurements on panels, conduits, and motors. FLIR Tools Mobile connects the FLIR CM78 to your compatible smartphones and tablets via Bluetooth, and METERLiNK technology wirelessly integrates electrical readings on your infrared image with FLIR thermal cameras.
Also known as: 793950370780, CM78
Specifications
Type: | AC/DC Clamp Meter, Multimeter |
Volts AC: | 1000 |
Volts DC: | 1000 |
Amps: | 1000 |
Type: | AC/DC Clamp Meter, Multimeter |
Volts DC: | 1000 |
Volts AC: | 1000 |
Amps: | 1000 |
Customer Reviews
No reviews for this product
(0)