Clamp Meter, TRMS, 1000A, 750V AC

Item #: 371908
Cat #: CL2500
UPC:
Sign In or Register to view pricing and more.
Clamp Meter, TRMS, 1000 Amp, 750 Volt AC, 1000 Volt DC, 2 Inch Clamp Opening, Includes: TRUE RMS, Non-Contact Voltage Tester, Capacitance, Backlit Display, Analog Bar Graph, Magnetic Mount, Side Mounted Dial, Lead Storage, and Worklight.

Overview

Clamp Meter, TRMS, 1000 Amp, 750 Volt AC, 1000 Volt DC, 2 Inch Clamp Opening, Includes: TRUE RMS, Non-Contact Voltage Tester, Capacitance, Backlit Display, Analog Bar Graph, Magnetic Mount, Side Mounted Dial, Lead Storage, and Worklight.
The Klein CL2500 Clamp Meter has an extra wide jaw opening accommodates a greater measuring area with a work light in the jaw area and a magnetic mount on back that secures meter and frees hands. "Tough Meter" Seriesclamp meters are IP42 Rated, 1 Meter Drop Protection, and and a back lit display that is brighter than most competitive units
Also known as: CL2500

Specifications

Type: AC/DC Clamp Meter
Volts DC: 1000
Volts AC: 750
Amps: 1000
Standards: California Proposition 65
Type: AC/DC Clamp Meter
Volts AC: 750
Standards: California Proposition 65
Volts DC: 1000
Amps: 1000

Customer Reviews

No reviews for this product
(0)