400A, 600V AC/DC Clamp Meter with Temp

Item #: 942401
Cat #: CL110KIT
UPC: 092644690563
Sign In or Register to view pricing and more.
Clamp Meter with Temperature, Features: True RMS, 400A, 600V AC/DC, Voltage, Diodes, Continuity, Current, Resistance, Capacitance, Frequency, Temperature, Includes: Test Leads, Thermocouple, (3) AAA Batteries, Adapter, Test Leads, Carrying Pouch.

Overview

Clamp Meter with Temperature, Features: True RMS, 400A, 600V AC/DC, Voltage, Diodes, Continuity, Current, Resistance, Capacitance, Frequency, Temperature, Includes: Test Leads, Thermocouple, (3) AAA Batteries, Adapter, Test Leads, Carrying Pouch.
Klein Tools Clamp Meter Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The kit allows for easy testing of live circuits and measuring of current and voltage. The kit includes a carrying pouch, test leads and batteries.
Also known as: 092644690563, CL110KIT

Specifications

Type: AC/DC Clamp Meter
Standards: California Proposition 65
Type: AC/DC Clamp Meter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)