AC/DC Digital Clamp Meter, 400A, Auto-Ranging

Item #: 1381280
Cat #: CL380
UPC: 092644691720
Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Digital Clamp Meter, 400A, Auto-Ranging, Carrying Case Included

Overview

AC/DC Digital Clamp Meter, 400A, Auto-Ranging, Carrying Case Included
Also known as: 092644691720, CL380

Specifications

Type: Open Jaw, Multimeter
Amps: 400
Volts DC: 1000
Volts AC: 600
Standards: California Proposition 65
Type: Open Jaw, Multimeter
Volts DC: 1000
Standards: California Proposition 65
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)