Digital Clamp Meter, AC/DC Auto-Ranging, 600A

Item #: 922803
Cat #: CL800
UPC: 092644690167
Sign In or Register to view pricing and more.
Clamp Meter, Maximum Rating: 600A, CAT IV 600V, CAT III 1000V, Class 2, Double insulation Safety Rating, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries

Overview

Clamp Meter, Maximum Rating: 600A, CAT IV 600V, CAT III 1000V, Class 2, Double insulation Safety Rating, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Klein Tools CL800 is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Also known as: 092644690167, CL800

Specifications

Type: Clamp Meter
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)