AC Fork Tester, 200A

Item #: 381044
Cat #: CL3200
UPC: 092644692086
Sign In or Register to view pricing and more.
AC Fork Tester, 200 Amp, Width: 2.56 inch, Height: 7.06 inch, Jaw Size: 0.63 inch, Batteries: 2 x AAA, Safety Rating: CAT IV 600 Volt, Drop Protection: 6 feet, Included Accessories: test leads, batteries, case

Overview

AC Fork Tester, 200 Amp, Width: 2.56 inch, Height: 7.06 inch, Jaw Size: 0.63 inch, Batteries: 2 x AAA, Safety Rating: CAT IV 600 Volt, Drop Protection: 6 feet, Included Accessories: test leads, batteries, case
Also known as: 092644692086, CL3200

Specifications

Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)