Electrical Tester Accessories

94 Found
Panduit

Insulation Piercing Connection Kit, Tapping 4 to 3/0 AWG

Item #: 1285718
CAT #: VS-CKP4-000
UPC: 613056566910
Sign In or Register to view pricing and more.
Fluke

Current Clamp Accessory

Item #: 34680
CAT #: I400
UPC: 095969268608
Sign In or Register to view pricing and more.
Ideal

Universal Magnetic Hanging Strap

Item #: 1806713
CAT #: UMHS-757
UPC: 783250298976
Sign In or Register to view pricing and more.
Klein

Line Splitter 10x

Item #: 922157
CAT #: 69409
UPC: 092644694097
Sign In or Register to view pricing and more.
Fluke

Multimeter Replacement Fuse

Item #: 272524
CAT #: 803293
UPC: 095969095761
Sign In or Register to view pricing and more.
Fluke

Multimeter Replacement Fuse

Item #: 3975
CAT #: 943121
UPC: 095969089906
Sign In or Register to view pricing and more.
Fluke

FLU 666435 FLUKE 89-4-8012 ,BATTERY

Item #: 688403
CAT #: 666435
UPC:
Sign In or Register to view pricing and more.
Milbank

Milb Uqfb-m-200 200a 2p Bolt-on Cb

Item #: 344778
CAT #: UQFB-M-200
UPC: 784572146464
Sign In or Register to view pricing and more.
Klein

Replacement Fuse for 5X20, 200MA, 600V, MM300

Item #: 1171240
CAT #: 69031
UPC: 092644690310
Sign In or Register to view pricing and more.
Fluke

TRACEABLE CERTIFICATE

Item #: 565617
CAT #: 1256480
UPC:
Sign In or Register to view pricing and more.
Klein

Replacement Fuse

Item #: 1267827
CAT #: 69035
UPC: 092644690358
Sign In or Register to view pricing and more.
Fluke

AC/DC Current Clamp

Item #: 90289
CAT #: I410
UPC: 095969048194
Sign In or Register to view pricing and more.
Fluke

Iflex 2500a Probe 18in

Item #: 190574
CAT #: FLUKE-I2500-18
UPC: 095969559690
Sign In or Register to view pricing and more.
Fluke

FLU 3350957 FLUKE-773-4201 JAW

Item #: 879554
CAT #: 3350957
UPC:
Sign In or Register to view pricing and more.
Fluke

FLU 2722971

Item #: 584955
CAT #: 2722971
UPC:
Sign In or Register to view pricing and more.
Klein

Multimeter Replacement Fuses

Item #: 978712
CAT #: 69034
UPC: 092644690341
Sign In or Register to view pricing and more.
Panduit

Insulation Piercing Connection Kit, Tapping 4 to 3/0 AWG

VeriSafe Insulation Piercing Connection Kit, for Tapping 4 to 3/0 AWG Conductors, For Use With VeriSafe Absence of Voltage Tester
Item #: 1285718
CAT #: VS-CKP4-000
UPC: 613056566910
Sign In or Register to view pricing and more.
Fluke

Current Clamp Accessory

Current Clamp Accessory, Maximum Rating: 400A AC, Features: Extends Current Range of Multimeter
Item #: 34680
CAT #: I400
UPC: 095969268608
Sign In or Register to view pricing and more.
Ideal

Universal Magnetic Hanging Strap

Nylon Strap With Magnetic Hook And Tester Clip, For Use With IDEALĀ® 61-327, 61-337, 61-347, 61-357, 61-405, 61-415, 61-547, 61-557, 61-737, 61-747, 61-757 Testers
Item #: 1806713
CAT #: UMHS-757
UPC: 783250298976
Sign In or Register to view pricing and more.
Klein

Line Splitter 10x

Allows The Measuring Of Current Draw Up To 15 Amps Without Splitting The Load's Power Cord, ***For North American-Style Outlets Only***
Item #: 922157
CAT #: 69409
UPC: 092644694097
Sign In or Register to view pricing and more.
Fluke

Multimeter Replacement Fuse

Multimeter Replacement Fuse, Current: 11A, Max. Voltage: 1000V, Compatible With: FluKe 1587, 77-3. *Use 399014*
Item #: 272524
CAT #: 803293
UPC: 095969095761
Sign In or Register to view pricing and more.
Fluke

Multimeter Replacement Fuse

Multimeter Replacement Fuse, Current: 440mA, Max Voltage: 1000V, Fast-Acting.
Item #: 3975
CAT #: 943121
UPC: 095969089906
Sign In or Register to view pricing and more.
Fluke

FLU 666435 FLUKE 89-4-8012 ,BATTERY

FLU 666435 FLUKE 89-4-8012 ,BATTERY CONTACT, DUAL
Item #: 688403
CAT #: 666435
UPC:
Sign In or Register to view pricing and more.
Milbank

Milb Uqfb-m-200 200a 2p Bolt-on Cb

MLB UQFB-M-200 200A 2P BOLT
Item #: 344778
CAT #: UQFB-M-200
UPC: 784572146464
Sign In or Register to view pricing and more.
Klein

Replacement Fuse for 5X20, 200MA, 600V, MM300

Replacement Fuse for 5X20, 200MA, 600V, MM300
Item #: 1171240
CAT #: 69031
UPC: 092644690310
Sign In or Register to view pricing and more.
Fluke

TRACEABLE CERTIFICATE

FLU 1256480 TRACEABLE CERTIFICATE OF CALIBRATION W/DATA
Item #: 565617
CAT #: 1256480
UPC:
Sign In or Register to view pricing and more.
Klein

Replacement Fuse

Replacement Fuse
Item #: 1267827
CAT #: 69035
UPC: 092644690358
Sign In or Register to view pricing and more.
Fluke

AC/DC Current Clamp

AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V
Item #: 90289
CAT #: I410
UPC: 095969048194
Sign In or Register to view pricing and more.
Fluke

Iflex 2500a Probe 18in

Flu Fluke-i2500-18 Iflex 2500
Item #: 190574
CAT #: FLUKE-I2500-18
UPC: 095969559690
Sign In or Register to view pricing and more.
Fluke

FLU 3350957 FLUKE-773-4201 JAW

FLU 3350957 FLUKE-773-4201 JAW CLAMP ASSEMBLY
Item #: 879554
CAT #: 3350957
UPC:
Sign In or Register to view pricing and more.
Fluke

FLU 2722971

FLU 2722971
Item #: 584955
CAT #: 2722971
UPC:
Sign In or Register to view pricing and more.
Klein

Multimeter Replacement Fuses

Multimeter Replacement Fuses, For Use with MM600 and MM700.
Item #: 978712
CAT #: 69034
UPC: 092644690341
Sign In or Register to view pricing and more.
Page 1 of 6
94 Items found