Multimeter - Fluke Connect

Item #: 926680
Cat #: FLUKE-1587-FC
UPC: 095969796620
Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Fluke Connect, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 2Gohm), Frequency, Capacitance, Diode Test, Temperature & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, (4)

Overview

Multimeter, Fluke Connect, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 2Gohm), Frequency, Capacitance, Diode Test, Temperature & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, (4)
Troubleshoot advanced problems, perform preventive and predictive maintenance tasks in real time, to identify insulation breakdown using only one simple-to-use tool for years. Developed for commercial and industrial applications, the FLUFLUKE-1587FC is the only meter that gives you a high-performance DMM, a state-of-the-art insulation tester, and wireless connectivity for sharing and tracking results all in one unit.
Also known as: 095969796620, FLUKE-1587-FC

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)