Multimeter

Item #: 408642
Cat #: PDMM-20
UPC: 783310116899
Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Digital, Maximum Rating: 450V, Features: AC/DC Voltage, Non-Contact Voltage Detection, Resistance Measurement (0-6Mohm), Continuity Test, Frequency, Capacitance & Auto Ranging, Includes: (1) 3V Battery (CR2032) & Carrying Case

Overview

Multimeter, Digital, Maximum Rating: 450V, Features: AC/DC Voltage, Non-Contact Voltage Detection, Resistance Measurement (0-6Mohm), Continuity Test, Frequency, Capacitance & Auto Ranging, Includes: (1) 3V Battery (CR2032) & Carrying Case
Auto-Select Mode for hassle-free use Low impedance eliminates stray or "ghost" voltage readings AC/DC voltage measurement Hassle-Free, automatic measurement of voltage and resistance Autoranging for quick, convenient measurements Non-contact voltage detection for identifying live lines without contacting conductors Intelligent Auto-Off for longer battery life Low battery indicator Resistance measurement Audible continuity test Frequency measurement in voltage mode Capacitance meausurement 6000-Count LCD for high resolution Accessories Included: (1)3 V Battery (CR2032), Carrying Case Lifetime Limited Warranty
Also known as: 783310116899, PDMM-20

Specifications

Volts DC: 450
Type: Pocket, Multimeter
Volts DC: 450
Type: Pocket, Multimeter

Customer Reviews

No reviews for this product
(0)