Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Industrial, True RMS, Maximum Rating: 1000 Volt, 10 Amp, Temperature Range: -328 to 2192°F ; -200 to 1200°C. Six AAA Batteries, User Manual/CD, CAT IV Silicon Test Leads, Type K Temperature Probe 400°F ; 204°C, and Magnetic Hanging Strap.
Overview
Multimeter, Industrial, True RMS, Maximum Rating: 1000 Volt, 10 Amp, Temperature Range: -328 to 2192°F ; -200 to 1200°C. Six AAA Batteries, User Manual/CD, CAT IV Silicon Test Leads, Type K Temperature Probe 400°F ; 204°C, and Magnetic Hanging Strap.
FLIR’s DM92 and DM93 world-class digital multimeters offer advanced variable firequency drive filtering to help you accurately analyze non-traditional sine waves and noisy signals. No matter what electrical challenge you're up against, the DM92 and DM93's powerful lighting and durable design will make the job simple. The DM93 offers additional features including Bluetooth technology to connect a compatible smartphone for remote viewing and sharing, and METERLiNK® technology, to wirelessly embed electrical readings into radiometric infrared images on compatible FLIR thermal cameras.
Also known as: DM92
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Customer Reviews
No reviews for this product
(0)