Phase Sequence Indicators
8 Found
Ideal
3-Phase/Motor Rotation Tester
Item #: 33476
CAT #: 61-521
UPC: 783250615216
Sign In or Register to view pricing and more.
Ideal
3-Phase Sequence Tester
Item #: 33497
CAT #: 61-520
UPC: 783250615209
Sign In or Register to view pricing and more.
Extech
Phase Sequence Indicator / Motor Rotation Tester
Item #: 480910
CAT #: 480403
UPC: 793950484036
Sign In or Register to view pricing and more.
Extech
3-PHASE POWER ANALYZER/DATALOGGER
Item #: 673465
CAT #: PQ3450
UPC: 793950334508
Sign In or Register to view pricing and more.
Extech
Phase Sequence Indicator, Digital
Item #: 671948
CAT #: 480400
UPC: 793950484005
Sign In or Register to view pricing and more.
Knopp
KNOPP 44030 K-3 PHSE SEQUENCE IND
Item #: 254796
CAT #: 44030
UPC:
Sign In or Register to view pricing and more.
Greenlee
Phase Rotation Indicator
Item #: 90595
CAT #: 5702
UPC: 783310075745
Sign In or Register to view pricing and more.
Greenlee
Indicator-non Contact Phase Seq (5712)
Item #: 553761
CAT #: 5712
UPC:
Sign In or Register to view pricing and more.
Ideal
3-Phase/Motor Rotation Tester
3-Phase/Motor Rotation Tester, Voltage Rating: 100 - 600 VAC (10 - 400 HZ) Nominal For Phase Presence Indication, Amperage Rating: 18 MILAMP Maximum Consumption, 3 Ph Phase, Temperature Rating: 5 - 131 DEG F Operating, -4 To 158 DEG F Storage, Display: Neon Lamps And LEDs, Dimensions: 6 IN Height X 2.8 IN Width X 1.4 IN Depth, Phase Rotary Field Direction: 1 - 600 VAC (2 - 400 HZ), Determination Of Motor Rotation: 1 - 600 VAC (2 - 400 HZ) Requires Greater Than 1/2 Turn, Over Load Protection: 550 V (Between All Terminals), Fuses: 5 X 20 MM, 200 MILAMP/250 V Fuse, Battery: (1) 9 V (IEC 6LR61), Weight: 6.4 OZ (Including Battery), Includes: Carrying Case, Alligator Clip Leads, (1) 9 V Battery, Operating Instructions, Meets IEC-1010 (EN61010) Safety Requirements, CE N12966, CAT III 600V
Item #: 33476
CAT #: 61-521
UPC: 783250615216
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Ideal
3-Phase Sequence Tester
Motor Rotation Tester, Voltage Rating: 600V, 3-Phase, Includes: Carrying Case
Item #: 33497
CAT #: 61-520
UPC: 783250615209
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Extech
Phase Sequence Indicator / Motor Rotation Tester
Phase Sequence Indicator / Motor Rotation Tester, LED Indicator, 40 to 600 Volt, Tests Phase Orientation of Three Power Sources, and Determines Rotation of Motor, Complete with Cable, Three Large Color Coded Alligator Clips, Pouch Case and 9 Volt Battery
Item #: 480910
CAT #: 480403
UPC: 793950484036
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Extech
3-PHASE POWER ANALYZER/DATALOGGER
Datalogging Power Analyzer with up to 30,000 sets of measurements
Item #: 673465
CAT #: PQ3450
UPC: 793950334508
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Extech
Phase Sequence Indicator, Digital
Phase Sequence Indicator, 40 to 600 Volt, Digital, Tests Phase Orientation of Three Power Sources, Complete with Cable, Three Large Color Coded Alligator Clips, and Pouch Case
Item #: 671948
CAT #: 480400
UPC: 793950484005
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Knopp
KNOPP 44030 K-3 PHSE SEQUENCE IND
KNOPP 44030 K-3 PHSE SEQUENCE IND
Item #: 254796
CAT #: 44030
UPC:
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Greenlee
Phase Rotation Indicator
Phase Rotation IndicatorPhase Rotation Indicator, Maximum Rating: 600V, Features: Neon Lamps for Displaying Live Phases & Motor Rotation Indication
Item #: 90595
CAT #: 5702
UPC: 783310075745
Category:
Phase Sequence Indicators
Sign In or Register to view pricing and more.
Greenlee
Indicator-non Contact Phase Seq (5712)
Indicator-non Contact Phase Seq (5712)Indicator-non Contact Phase Seq (5712)
Item #: 553761
CAT #: 5712
UPC:
Category:
Phase Sequence Indicators
Made in USA
Sign In or Register to view pricing and more.