Scopemeters

22 Found
Fluke

ScopeMeter Oscilloscope, 2 Channel

Item #: 288665
CAT #: FLUKE-190-062/AM/S
UPC: 095969601368
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-125B/NA INDL SCOPEM 40MHZ

Item #: 1176598
CAT #: FLUKE-125B/NA
UPC: 095969814898
Sign In or Register to view pricing and more.
Fluke

Fluke 190 Series III ScopeMeter® Test Tool

Item #: 1874799
CAT #: FLUKE-190-062-III
UPC: 195112021774
Sign In or Register to view pricing and more.
Fluke

FLUKE PM8907/830

Item #: 1603599
CAT #: PM8907/830
UPC: 095969667692
Sign In or Register to view pricing and more.
Fluke

Nimh Battery Pack

Item #: 86827
CAT #: BP190
UPC: 095969075725
Sign In or Register to view pricing and more.
Fluke

Scopemeter 4 Channel 100 Mhz

Item #: 301108
CAT #: FLUKE-190-104/AM
UPC: 095969580076
Sign In or Register to view pricing and more.
Fluke

FLK SCC-198 AUTOMOTIVE ACC KI

Item #: 1020198
CAT #: SCC-198
UPC: 095969243148
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-190-204/AM/S SCOPE METER

Item #: 223317
CAT #: FLUKE-190-204/AM/S
UPC: 095969580007
Sign In or Register to view pricing and more.
Fluke

Scopemeter 2ch 60mhz Col Americas

Item #: 354458
CAT #: FLUKE-190-062/AM
UPC: 095969601290
Sign In or Register to view pricing and more.
Extech

EXTECH 60MHZ 2CH OSCILLOSCOPE

Item #: 694650
CAT #: MS6060
UPC:
Sign In or Register to view pricing and more.
Fluke

Sw & Cable Carrying Case

Item #: 272182
CAT #: SCC190EFG
UPC: 095969075602
Sign In or Register to view pricing and more.
Fluke

FLU FLUKE-190-102/AM SCOPEMETER 2CH

Item #: 905812
CAT #: FLUKE-190-102/AM
UPC: 095969601436
Sign In or Register to view pricing and more.
Fluke

SCOPE M TEST TOOL 2

Item #: 288679
CAT #: FLUKE-190-102/AM/S
UPC: 095969601504
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-190-504/AM/S SCOPEM 4CH 5

Item #: 684825
CAT #: FLUKE-190-504/AM/S
UPC: 095969696357
Sign In or Register to view pricing and more.
Fluke

SCOPEM 2CH 200MHZ COL AMERICAS

Item #: 640515
CAT #: FLUKE-190-202/AM
UPC: 095969601573
Sign In or Register to view pricing and more.
Fluke

SCOPEM 4 CHANNEL 200 MHZ COLOR AMERICAS

Item #: 428720
CAT #: FLUKE-190-204/AM
UPC: 095969579933
Sign In or Register to view pricing and more.
Fluke

ScopeMeter Oscilloscope, 2 Channel

ScopeMeter Oscilloscope, 2 Channel, Input Voltage: CAT III 1000 Volt/CAT IV 600 Volt Rated
Item #: 288665
CAT #: FLUKE-190-062/AM/S
UPC: 095969601368
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-125B/NA INDL SCOPEM 40MHZ

FLUKE-125B, INDUSTRIAL SCOPEMETER 40MHZ, N AMERICA
Item #: 1176598
CAT #: FLUKE-125B/NA
UPC: 095969814898
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

Fluke 190 Series III ScopeMeter® Test Tool

Fluke 190 Series III ScopeMeter® Test Tool, 60 MHz, 2 Channels, Color Screen
Item #: 1874799
CAT #: FLUKE-190-062-III
UPC: 195112021774
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLUKE PM8907/830

FLUKE PM8907/830
Item #: 1603599
CAT #: PM8907/830
UPC: 095969667692
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

Nimh Battery Pack

Flu Bp-190 Battery Pack
Item #: 86827
CAT #: BP190
UPC: 095969075725
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

Scopemeter 4 Channel 100 Mhz

ScopeMeter, Portable Osciloscope, 4 Channels, 100 MHz, Input Voltage: CAT III 1000V, CAT IV 600V Rated, 6” Full Color LCD w/ LED Backlight. Includes: Battery Charger, Li-Ion Battery Pack, & Voltage Probe Sets.
Item #: 301108
CAT #: FLUKE-190-104/AM
UPC: 095969580076
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLK SCC-198 AUTOMOTIVE ACC KI

FLK SCC-198 AUTOMOTIVE ACC KI
Item #: 1020198
CAT #: SCC-198
UPC: 095969243148
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-190-204/AM/S SCOPE METER

FLU FLUKE-190-204/AM/S WARE AND CABLE AND HARD CASE
Item #: 223317
CAT #: FLUKE-190-204/AM/S
UPC: 095969580007
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

Scopemeter 2ch 60mhz Col Americas

Scopemeter 2ch 60mhz Col Americas
Item #: 354458
CAT #: FLUKE-190-062/AM
UPC: 095969601290
Category: Scopemeters
Sign In or Register to view pricing and more.
Extech

EXTECH 60MHZ 2CH OSCILLOSCOPE

EXTECH 60MHZ 2CH OSCILLOSCOPE
Item #: 694650
CAT #: MS6060
UPC:
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

Sw & Cable Carrying Case

Fluke Ssc-190efg Software case And Probes
Item #: 272182
CAT #: SCC190EFG
UPC: 095969075602
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLU FLUKE-190-102/AM SCOPEMETER 2CH

FLU FLUKE-190-102/AM SCOPEMETER 2CH 100MHZ COL AMERICAS
Item #: 905812
CAT #: FLUKE-190-102/AM
UPC: 095969601436
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

SCOPE M TEST TOOL 2

Scope Meter Test Tool, Bandwidth: 100 MHZ, Accuracy: Plus/Minus (2.1 PCT Of Reading Plus 0.04 X Range/Div) At 5 MILV/Div - 100 V/Div, Resolution: 200 MS - 4.8 S, Display: 153 MM Full Color LCD With Fast Update Rate, 5000 Count, Rise Time: 3.5 NS, Channel: 2, Sensitivity: Input: 2 MILV - 100 V/DIV, Interface Type: (2) USB Port, Battery: Rechargeable Double Capacity, Lithium-Ion, BP290 2400 MILAMP-HR, Trigger: Selective, Enclosure: IP51á, Dimensions: 270 MM Length X 190 MM Width X 70 MM Height, Sample Rate: 125 MS/S, Glitch Capture: 8 NS, Memory: Screen Plus Setup: 30, CAT III 1000V, CAT IV 600V
Item #: 288679
CAT #: FLUKE-190-102/AM/S
UPC: 095969601504
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

FLK FLUKE-190-504/AM/S SCOPEM 4CH 5

FLUKE 190-504/AM/S SCOPEMETER 4CH 500MHZ
Item #: 684825
CAT #: FLUKE-190-504/AM/S
UPC: 095969696357
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

SCOPEM 2CH 200MHZ COL AMERICAS

Fluke 190 Series II -- 20 years of ScopeMeter« Test Tool Innovation. As the first two and four-channel portable scopes safety rated CAT III 1000V / CAT IV 600V, the Fluke ScopeMeter« 190 Series II combines an unprecedented level of performance, ruggedness and portablitliy with 200 MHz and 2 channels.
Item #: 640515
CAT #: FLUKE-190-202/AM
UPC: 095969601573
Category: Scopemeters
Sign In or Register to view pricing and more.
Fluke

SCOPEM 4 CHANNEL 200 MHZ COLOR AMERICAS

Fluke 190 Series II -- 20 years of ScopeMeter« Test Tool Innovation. As the first two and four-channel portable scopes safety rated CAT III 1000V / CAT IV 600V, the Fluke ScopeMeter« 190 Series II combines an unprecedented level of performance, ruggedness and portablitliy with 200 MHz and 4 channels.
Item #: 428720
CAT #: FLUKE-190-204/AM
UPC: 095969579933
Category: Scopemeters
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found