Thermal Imager Accessories
57 Found
Fluke
Replacement Fuse, 440mA/1000V
Item #: 29934
CAT #: FUSE-440MA/1000VB1
UPC: 095969046015
Sign In or Register to view pricing and more.
Fluke
Replacement Fuse
Item #: 272678
CAT #: FUSE-11A/1000V-B1
UPC: 095969045995
Sign In or Register to view pricing and more.
Fluke
Fuse, 1000 Volts, 440 Milamp
Item #: 272691
CAT #: FUSE-440MA/1000VB5
UPC: 095969046022
Sign In or Register to view pricing and more.
Fluke
3" Infrared Window/Door Latch
Item #: 646173
CAT #: FLUKE-CV300
UPC: 095969667074
Sign In or Register to view pricing and more.
Exiscan
IR Inspection Window 4" x 4", Aluminum Anodized, Powder Coated
Item #: 935757
CAT #: XIR-A-4-H-2
UPC:
Sign In or Register to view pricing and more.
Exiscan
IR Inspection Window 2.25" x 2.25", Aluminum Anodized, Powder Coated
Item #: 1006120
CAT #: XIR-A-2-H-2
UPC:
Sign In or Register to view pricing and more.
Exiscan
IR & Visual Inspection Panel, 9.5” Aperture
Item #: 1035559
CAT #: XDP-SA-10-K-F-M4
UPC:
Sign In or Register to view pricing and more.
Fluke
Infrared Window
Item #: 357633
CAT #: FLK-075-CLKT
UPC: 095969495851
Sign In or Register to view pricing and more.
Fluke
4" Infrared Window/Door Latch
Item #: 771584
CAT #: FLUKE-CV400
UPC: 095969667081
Sign In or Register to view pricing and more.
Fluke
Infrared Window
Item #: 442975
CAT #: FLK-100-CLKT
UPC: 095969495905
Sign In or Register to view pricing and more.
Fluke
2" Infrared Window/Door Latch
Item #: 784017
CAT #: FLUKE-CV200
UPC: 095969667067
Sign In or Register to view pricing and more.
Fluke
7 Mini-Plug Connector Thermocouple Kit
Item #: 272438
CAT #: FLUKE-700TC2
UPC: 095969050807
Sign In or Register to view pricing and more.
Fluke
Type K, Thermocouple Adapter
Item #: 34821
CAT #: 80AK-A
UPC: 095969370974
Sign In or Register to view pricing and more.
Fluke
CHARGING BASE POWER SUPPLY WITH ADAPTERS
Item #: 905508
CAT #: FLK-TI-SBC3B
UPC: 095969674386
Sign In or Register to view pricing and more.
Teledyne FLIR
3" IR Inspection Window, Aluminum
Item #: 522262
CAT #: IRW-3C
UPC: 845188002824
Sign In or Register to view pricing and more.
Fluke
Mini Thermocouple Connect Type K Male
Item #: 33976
CAT #: 80CK-M
UPC: 095969010177
Sign In or Register to view pricing and more.
Fluke
Replacement Fuse, 440mA/1000V
Fuse, 440mA/1000V, Compatible Models: 23-III, 25, 26-III, 27, 77-III, 79-III, 83, 83-III, 85, 85-III, 87(S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV,175, 177, 179, 187, 189, 863, 865, 867, 867B
Item #: 29934
CAT #: FUSE-440MA/1000VB1
UPC: 095969046015
Category:
Thermal Imager Accessories
Made in USA
Sign In or Register to view pricing and more.
Fluke
Replacement Fuse
Fuse, 11A/1000V, Compatible Models: 21-3, 23-III, 25, 26-III, 27, 73-III, 77-IIII, 75-3, 79-III, 83, 83-III, 85, 85-III, 87 (S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV, 111, 112, 175, 177, 179, 187,189, 863, 865, 867, 867B
Item #: 272678
CAT #: FUSE-11A/1000V-B1
UPC: 095969045995
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
Fuse, 1000 Volts, 440 Milamp
Fluke FUSE-440MA/1000VB5, Fuse, Amperage Rating: 440 Milamp, Voltage Rating: 1000 V
Item #: 272691
CAT #: FUSE-440MA/1000VB5
UPC: 095969046022
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
3" Infrared Window/Door Latch
3" Infrared Window, NEMA Type 4/12 (indoor/outdoor), Mounts to enclosure/panel.
Item #: 646173
CAT #: FLUKE-CV300
UPC: 095969667074
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Exiscan
IR Inspection Window 4" x 4", Aluminum Anodized, Powder Coated
IR Inspection Window 4 Inch x 4 Inch, Aluminum Anodized, Powder Coated, Hex Head Screws
Item #: 935757
CAT #: XIR-A-4-H-2
UPC:
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Exiscan
IR Inspection Window 2.25" x 2.25", Aluminum Anodized, Powder Coated
IR Inspection Window 2.25 Inch x 2.25 Inch, Aluminum Anodized, Powder Coated, Hex Head Screws
Item #: 1006120
CAT #: XIR-A-2-H-2
UPC:
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Exiscan
IR & Visual Inspection Panel, 9.5” Aperture
IR & Visual Inspection Panel, Stainless Steel Panel & Cover with Aluminum Bezel, 9 1/2 Inch Aperture, Full (Covers IR and Viewing Windows)
Item #: 1035559
CAT #: XDP-SA-10-K-F-M4
UPC:
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
Infrared Window
Infrared Window, Features: Allows Infrared Devices to See Into Enclosure While Still Keeping Enclosure Closed and User Safe, 3" (75mm) Diameter & Withstands Electric Arcs Up To 50kA for 30 Cycles
Item #: 357633
CAT #: FLK-075-CLKT
UPC: 095969495851
Category:
Thermal Imager Accessories
Made in USA
Sign In or Register to view pricing and more.
Fluke
4" Infrared Window/Door Latch
4" Infrared Window, NEMA Type 4/12 (indoor/outdoor), Mounts to enclosure/panel.
Item #: 771584
CAT #: FLUKE-CV400
UPC: 095969667081
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
Infrared Window
Infrared Window, Features: Allows Infrared Devices to See Into Enclosure While Still Keeping Enclosure Closed and User Safe, 4" (100mm) Diameter & Withstands Electric Arcs Up To 50kA for 30 Cycles
Item #: 442975
CAT #: FLK-100-CLKT
UPC: 095969495905
Category:
Thermal Imager Accessories
Made in USA
Sign In or Register to view pricing and more.
Fluke
2" Infrared Window/Door Latch
2" Infrared Window, NEMA Type 4/12 (indoor/outdoor), Mounts to enclosure/panel.
Item #: 784017
CAT #: FLUKE-CV200
UPC: 095969667067
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
7 Mini-Plug Connector Thermocouple Kit
Thermocouple Plug Kit, Includes: Type E (Purple), Type J (Black), Type K (Yellow), Type T (Blue), and Type R/S (Green).
Item #: 272438
CAT #: FLUKE-700TC2
UPC: 095969050807
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
Type K, Thermocouple Adapter
Type K, Thermocouple Adapter, Permits K-type Thermocouples And Temperature Probes To Be Connected To The Banana Jack Inputs Of General Purpose Multi-meters That Have Built-in Temperature Measurement Functions.
Item #: 34821
CAT #: 80AK-A
UPC: 095969370974
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
CHARGING BASE POWER SUPPLY WITH ADAPTERS
Charging base for TiX560, TiX520, TiX500, Ti400, Ti300, Ti200, TiS75, TiS65, TiS60, TiS55, TiS50, TiS45, TiS40, TiS20, TiS10, Ti125, Ti110, Ti105, Ti100, Ti95, Ti90, TiR125, TiR110, TiR105, Ti32, TIR32, Ti29, TiR29, Ti27, and TiR27 infrared cameras.
Item #: 905508
CAT #: FLK-TI-SBC3B
UPC: 095969674386
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Teledyne FLIR
3" IR Inspection Window, Aluminum
3" IR Inspection Window, Body Material: Anodized Aluminum, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor), KEMA (IEC 62271-200): Arc flast test standard: 5kV, 63kA for 30 cycles at 60Hz
Item #: 522262
CAT #: IRW-3C
UPC: 845188002824
Category:
Thermal Imager Accessories
Sign In or Register to view pricing and more.
Fluke
Mini Thermocouple Connect Type K Male
Mini Thermocouple Connect,type K,male
Item #: 33976
CAT #: 80CK-M
UPC: 095969010177
Category:
Thermal Imager Accessories
Made in USA
Sign In or Register to view pricing and more.