Sign In or Register to view pricing and more.
Documents & Guides
Infrared Thermometer, Color Alert, Features: Measures Surface Temperature (-4°F - 950°F), 12:1 Distance to Spot Ratio, Red/Blue Backlight Indicates If Max Temperature Is Reached & 0.1°F Resolution
Overview
Infrared Thermometer, Color Alert, Features: Measures Surface Temperature (-4°F - 950°F), 12:1 Distance to Spot Ratio, Red/Blue Backlight Indicates If Max Temperature Is Reached & 0.1°F Resolution
The 42509 is a Dual Laser IR Thermometer with Color Alert. Meter has dual lasers for quick accuracy in target area and programmable High/Low alarms. Measures up to 950°F (510°C). Automatic blue backlit dual LCD display. Adjustable emissivity increases measurement accuracy for different surfaces. Complete with case and 9 Volt battery.
Also known as: 42509
Specifications
Type: | Temperature Gun |
Range: | -4 - 950 F |
Type: | Temperature Gun |
Range: | -4 - 950 F |
Customer Reviews
No reviews for this product
(0)