Digital Infrared Thermometer, 8:1, -22°F to 662°F

Item #: 705874
Cat #: FLUKE-59-MAXNA
UPC: 095969690713
Sign In or Register to view pricing and more.
Documents & Guides
Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 350°C (-22°F to 662°F), Resolution: 8:1.

Overview

Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 350°C (-22°F to 662°F), Resolution: 8:1.
The Fluke 59 MAX+ Infrared Thermometer delivers the precision you need to do your job accurately and within your budget. It features a 10:1 distance to spot ratio and precise single laser targeting for accurate and repeatable measurements. Use the Fluke 59 MAX+ to perform non-contact temperature measurements on transformers, motors, pumps, panels, breakers, compressors, duct, and vents. It is extremely easy to use and compact enough to fit in your hand and your tool bag. Designed to withstand a one meter drop, you can count on this lightweight, compact infrared thermometer to work when you need it.
Also known as: 095969690713, FLUKE-59-MAXNA

Specifications

Type: Thermometer, Temperature Gun
Standards: California Proposition 65
Range: -22 - 662 F
Type: Thermometer, Temperature Gun
Range: -22 - 662 F
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)