Infrared Temp-Gun, 12:1

Item #: 1181741
Cat #: 2268-20
UPC: 045242345465
Sign In or Register to view pricing and more.
Documents & Guides
Infrared Temperature Gun, LCD, Temperature Range: -22°F to 1022°F, 12:1 Distance to Spot Ratio.

Overview

Infrared Temperature Gun, LCD, Temperature Range: -22°F to 1022°F, 12:1 Distance to Spot Ratio.
The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
Also known as: 045242345465, 2268-20

Specifications

Type: Temperature Gun
Type: Temperature Gun

Customer Reviews

No reviews for this product
(0)