Thermal Imaging Compact Camera

Item #: 1111773
Cat #: 78502-0101
UPC: 845188013882
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Imaging Compact Camera, Infrared, E75, 24° Field of View, Temperature Ranges: (-4 - 248°F) (32 - 1200°F), 320 x 240 Pixel Resolution, 4" Color Display, 30Hz Frame Rate, Weight: 2.2lbs, Includes: E75 Camera, Battery, Power Supply/Charger, Straps, Lanyard, Lens Cap, Lens Cleaning Cloth, 8GB USB Memory Stick, Torx Screwdriver, Cables (USB 2.0 A to USB Type-C,USB Type-C to HDMI, USB Type-C to USB Type-C).

Overview

Thermal Imaging Compact Camera, Infrared, E75, 24° Field of View, Temperature Ranges: (-4 - 248°F) (32 - 1200°F), 320 x 240 Pixel Resolution, 4" Color Display, 30Hz Frame Rate, Weight: 2.2lbs, Includes: E75 Camera, Battery, Power Supply/Charger, Straps, Lanyard, Lens Cap, Lens Cleaning Cloth, 8GB USB Memory Stick, Torx Screwdriver, Cables (USB 2.0 A to USB Type-C,USB Type-C to HDMI, USB Type-C to USB Type-C).
The E75 features a big, brilliant new touchscreen with a 160° viewing angle, to help you keep an eye on the thermal image as you work. Plus,with image enhancement options such as MSX and UltraMax, you'll get the best image clarity every time.
Also known as: 845188013882, 78502-0101

Specifications

Length: 11 in
Type: Infrared Imager
Height: 4.400 in
Width: 4.600 in
Length: 11 in
Height: 4.400 in
Type: Infrared Imager
Width: 4.600 in

Customer Reviews

No reviews for this product
(0)