Infrared Imager, Thermal Camera Attachment for Android

Item #: 1165144
Cat #: FLIR-ONE-PRO-USB-C
UPC: 812462024155
Sign In or Register to view pricing and more.
Documents & Guides
Infrared Imager, Thermal Camera Attachment for Android, Features: -4°F - 752°F Temperature Range, 32°F - 95°F Operating Temperature, Accuracy: ±5.4°F, Phone Connector: Male USB-C, Charge Connector: Female USB-C. ***Flir # 435-0007-02-MF***

Overview

Infrared Imager, Thermal Camera Attachment for Android, Features: -4°F - 752°F Temperature Range, 32°F - 95°F Operating Temperature, Accuracy: ±5.4°F, Phone Connector: Male USB-C, Charge Connector: Female USB-C. ***Flir # 435-0007-02-MF***
The FLIR ONE Pro helps you find invisible problems faster than ever, whether you're inspecting electrical panels, troubleshooting mechanical systems, looking for HVAC problems, or finding water damage. This FLIR ONE Pro-Series camera offers 4x the native resolution of the FLIR ONE Pro LT, for sharper image clarity that's further enhanced by the revolutionary FLIR VividIR image processing. Measure temperatures more than 3x higher than any FLIR ONE model—up to 400°C (752°F)—with a sensitivity that detects temperature differences down to 70 mK. Packed with powerful measurement tools, the FLIR ONE Pro will work as hard as you do.
Also known as: 812462024155, FLIR-ONE-PRO-USB-C

Specifications

Width: 1.300 in
Type: Infrared Imager
Length: 2.700 in
Height: 0.600 in
Width: 1.300 in
Length: 2.700 in
Type: Infrared Imager
Height: 0.600 in

Customer Reviews

No reviews for this product
(0)