Thermal Imaging Camera, Infrared, 640 x 480 IR Resolution
Item #:
579117
Cat #:
55902-2502
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Thermal Imaging Camera, Infared, T640, Temperature Range: -4 to 1202°F ; -20°C to 650°C, Pixel Resolution: 640 x 480 IR Resolution, 4.3 Inch LCD Display, 30Hz Frame Rate. Includes: Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery
Overview
Thermal Imaging Camera, Infared, T640, Temperature Range: -4 to 1202°F ; -20°C to 650°C, Pixel Resolution: 640 x 480 IR Resolution, 4.3 Inch LCD Display, 30Hz Frame Rate. Includes: Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery
Also known as: 55902-2502
Specifications
Range: | -20 - 250°C |
Range: | -20 - 250°C |
Customer Reviews
No reviews for this product
(0)