60hz, Thermal Imager

Item #: 991180
Cat #: FLK-TI450-60HZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti450, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.03°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case

Overview

60hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti450, Features: -4°F - 2192°F Temperature Range, 320 x 240 Pixel Resolution, 3.5" LCD, SD Card Slot, MultiSharp Focus & Thermal Sensitivity Is 0.03°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, HDMI Cable, Carrying Case
Fluke Ti450 Infrared Camera delivers focus near and far in one image with MultiSharp Focus - With the Fluke Ti450, you no longer have to worry about focus. MultiSharp Focus provides images automatically focused throughout the field of view, even if you start from a completely blurry target. The camera takes multiple images and combines them to give you clear, accurate focus on targets near and far. This means you get more accurate temperature information with point and shoot simplicity.More ways to optimize focus - For single targets, you'll get instant focus with LaserSharp Auto Focus. Just push the button and the built-in laser distance meter instantly calculates and displays the distance to your designated target. The focus engine instantly adjusts the focus. The Ti450 also brings SuperResolution so you can see even more detail with 4x the pixel data. SuperResolution captures multiple images and combines them to create a 640 x 480 image.Save time with the Fluke Connect system - You can wirelessly sync images directly from your camera to the Fluke Connect system, and attach them to an asset record or work order. Having access to maintenance records simultaneously at the inspection site and from the office or an off-site location helps expedite decision making and supports real time collaboration between team members. You can also live stream the camera display to your smartphone or PC and remotely control the camera.Built for versatility - The Ti450 is compatible with optional field installable telephoto and wide angle smart lenses for added versatility. And you can use IR PhotoNotes and voice annotation to eliminate the need to carry pen and paper. Plus, Fluke Connect SmartView software is included at no additional charge. For applications that require 640x480 resolution, the Ti480 is an alternative choice.
Also known as: FLK-TI450-60HZ

Specifications

Customer Reviews

No reviews for this product
(0)