Thermal Imagers

130 Found
Klein

Rechargeable Thermal Imaging Camera

Item #: 1708404
CAT #: TI250
UPC: 092644692932
Sign In or Register to view pricing and more.
Fluke

Fluke ii910 Precision Acoustic Imager

Item #: 1776672
CAT #: FLK-II910
UPC: 195112008164
Sign In or Register to view pricing and more.
Fluke

Thermal Image, 27HZ, FT1

Item #: 1883884
CAT #: FLK-TIS55+-27HZ
UPC: 095969946261
Sign In or Register to view pricing and more.
Klein

Rechargeable Pro Thermal Imager

Item #: 2147076
CAT #: TI290
UPC: 092644693625
Sign In or Register to view pricing and more.
Dewalt

Imaging Thermometer Kit, 12V Max

Item #: 591211
CAT #: DCT416S1
UPC: 885911256704
Sign In or Register to view pricing and more.
Teledyne FLIR

Temperature And Relative Humidity Sensor

Item #: 1142845
CAT #: MR176
UPC: 793950371763
Sign In or Register to view pricing and more.
Teledyne FLIR

Compact Thermal Camera

Item #: 1730315
CAT #: 89401-0202
UPC: 845188021832
Sign In or Register to view pricing and more.
Fluke

Pocket Thermal Imager, 3-1/2" LCD Screen, 9 Hz

Item #: 1833637
CAT #: FLK-PTI120-9HZ-400C
UPC: 195112031414
Sign In or Register to view pricing and more.
Fluke

27HZ Thermal Imager GT1

Item #: 1788399
CAT #: FLK-TIS75+-27HZ
UPC: 095969946308
Sign In or Register to view pricing and more.
Teledyne FLIR

Infrared Inspection Window, 3"

Item #: 494678
CAT #: 19251-100
UPC:
Sign In or Register to view pricing and more.
Teledyne FLIR

TG165 Infrared Thermal Imaging Camera, Res: 80 x 60

Item #: 728774
CAT #: TG165
UPC: 793950401651
Sign In or Register to view pricing and more.
Teledyne FLIR

Thermal Imaging Camera, Infrared, 80 x 60 IR Sensor

Item #: 839883
CAT #: 72001-0101
UPC:
Sign In or Register to view pricing and more.
Teledyne FLIR

Professional Thermal Imaging Camera, 24 Degree Lens

Item #: 1403303
CAT #: 79302-0101
UPC: 793950793022
Sign In or Register to view pricing and more.
Teledyne FLIR

C3-X Compact Thermal Imaging Camera/Wi-Fi, 128x96

Item #: 1751147
CAT #: 90501-0201
UPC: 845188022945
Sign In or Register to view pricing and more.
Fluke

Fluke ii900 Sonic Industrial Imager

Item #: 1411821
CAT #: FLK-II900
UPC: 095969906371
Sign In or Register to view pricing and more.
Fluke

THERMAL IMAGER 640X480 60 HZ SR

Item #: 1104565
CAT #: FLK-TIX580-60HZ
UPC: 095969835220
Sign In or Register to view pricing and more.
Klein

Rechargeable Thermal Imaging Camera

Rechargeable Thermal Imaging Camera, 10,800 Pixels, Thermal Sensitivity: <60mK, Includes: Thermal Imager, Micro-USB Charging Cable, Carrying Case, and Instructions, ***MicroSD® Card Sold Separately***
Item #: 1708404
CAT #: TI250
UPC: 092644692932
Sign In or Register to view pricing and more.
Fluke

Fluke ii910 Precision Acoustic Imager

Fluke ii910 Precision Acoustic Imager
Item #: 1776672
CAT #: FLK-II910
UPC: 195112008164
Sign In or Register to view pricing and more.
Fluke

Thermal Image, 27HZ, FT1

Thermal Image, 27HZ, FT1
Item #: 1883884
CAT #: FLK-TIS55+-27HZ
UPC: 095969946261
Sign In or Register to view pricing and more.
Klein

Rechargeable Pro Thermal Imager

Thermal Imager Has Over 49,000 Pixels to Troubleshoot Hot and Cold Spots, Easily Capture, Store and Share Thermal Images With Wi-Fi Capabilities, User Selectable High and Low Temperature Alarms From -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius), Adjustable Emissivity From 00.1 to 0.99, Select Color Palettes to Best Capture the Event; Ironbow, Rainbow, or Grayscale, Rechargeable Lithium-Ion Battery, App is Available for Free in Google Play™ Store and in the App Store, Includes Thermal Imager, USB-C Charging Cable, Molded Soft-Storage Case with Carabiner, and Instructions
Item #: 2147076
CAT #: TI290
UPC: 092644693625
Sign In or Register to view pricing and more.
Dewalt

Imaging Thermometer Kit, 12V Max

Imaging Thermometer Kit, 12V Max, Includes: Imaging Thermometer, MIcro SD Card, Report Writing Software, 12V Max Li-Ion Battery, Fast Charger, Kit Box
Item #: 591211
CAT #: DCT416S1
UPC: 885911256704
Sign In or Register to view pricing and more.
Teledyne FLIR

Temperature And Relative Humidity Sensor

Infrared Guided Measurement, 80x60 Thermal Imaging, Temperature And Relative Humidity Sensor
Item #: 1142845
CAT #: MR176
UPC: 793950371763
Sign In or Register to view pricing and more.
Teledyne FLIR

Compact Thermal Camera

Compact Thermal Camera, Temperature Range: -20 to 400°C (-4 to 752°F), 160 x 120 (19,200 Pixels) True Thermal Imager, MSX® (Multi-Spectral Dynamic Imaging), 5-Megapixel Visual Camera, And LED Flashlight, Rechargeable Battery, Includes: Camera Wrist Strap Lanyard, USB Cable & Pouch
Item #: 1730315
CAT #: 89401-0202
UPC: 845188021832
Sign In or Register to view pricing and more.
Fluke

Pocket Thermal Imager, 3-1/2" LCD Screen, 9 Hz

Pocket Thermal Imager, 3-1/2" LCD Screen, 9 Hz
Item #: 1833637
CAT #: FLK-PTI120-9HZ-400C
UPC: 195112031414
Sign In or Register to view pricing and more.
Fluke

27HZ Thermal Imager GT1

27HZ Thermal Imager GT1
Item #: 1788399
CAT #: FLK-TIS75+-27HZ
UPC: 095969946308
Sign In or Register to view pricing and more.
Teledyne FLIR

Infrared Inspection Window, 3"

Infared Inspection Window, 3 Inch, Indoor / Outdoor, Maximum Temperature: - 2474°F ; 1355°C, Diameter: 3 Inch.
Item #: 494678
CAT #: 19251-100
UPC:
Sign In or Register to view pricing and more.
Teledyne FLIR

TG165 Infrared Thermal Imaging Camera, Res: 80 x 60

Imaging IR Thermometer, Thermal Camera and Infrared Thermometer, TG165, Features: -13°F - 716°F Temperature Range, 80X60 Pixel Resolution, SD Card Slot, Thermal Sensitivity: 150mK, Includes: Memory Card, Rechargeable
Item #: 728774
CAT #: TG165
UPC: 793950401651
Sign In or Register to view pricing and more.
Teledyne FLIR

Thermal Imaging Camera, Infrared, 80 x 60 IR Sensor

Thermal Imaging Compact Camera, Infrared, C2, Temperature Range: 14 to 302°F, 80 x 60 Pixel Resolution, 3" Color Display, 9Hz Frame Rate, Weight: 0.29lbs, Includes: C2 Camera, Battery, Power Supply/Charger, Lanyard, USB Memory Stick, USB Cable.
Item #: 839883
CAT #: 72001-0101
UPC:
Sign In or Register to view pricing and more.
Teledyne FLIR

Professional Thermal Imaging Camera, 24 Degree Lens

Professional Thermal Imaging Camera, 320 x 204 IR Resolution (76,800 pixels), 1-4x Continuous Digital Zoom, 307,200 Effective Pixels, 24 Degree Lens
Item #: 1403303
CAT #: 79302-0101
UPC: 793950793022
Sign In or Register to view pricing and more.
Teledyne FLIR

C3-X Compact Thermal Imaging Camera/Wi-Fi, 128x96

C3-X Compact Thermal Imaging Camera with Wi-Fi, Temperature Range: -20 to 300°C (-4 to 572°F), Designed To Inspect Hidden Problems, Document Repairs, And Share Evidence, This Thermal Camera Has A 128 × 96 (12,288 Pixels) Thermal Sensor, MSX®, A 5-Megapixel Visual Camera, And An LED Flashlight. Directly Upload And Store Images To The Ignite™ Cloud, And Instantly Share Images With Customers Or Create Professional Reports From A Mobile Device Or Computer
Item #: 1751147
CAT #: 90501-0201
UPC: 845188022945
Sign In or Register to view pricing and more.
Fluke

Fluke ii900 Sonic Industrial Imager

Fluke ii900 Sonic Industrial Imager
Item #: 1411821
CAT #: FLK-II900
UPC: 095969906371
Sign In or Register to view pricing and more.
Fluke

THERMAL IMAGER 640X480 60 HZ SR

THERMAL IMAGER 640X480 60 HZ SR
Item #: 1104565
CAT #: FLK-TIX580-60HZ
UPC: 095969835220
Sign In or Register to view pricing and more.
Page 1 of 9
130 Items found